Zoro Homepage

Running Gear With Dual Cylinder Rack

  • Mfr # 300368

  • Zoro # G5705113


product price: $2,147.99
/ea
Free Shipping & Returns

Key Features

For Use With
PipeWorx Welding System
Application
Welded Steel Tubing Frame
Includes
Dual Gas Cylinder Rack, Front Handles
Number of Wheels
4
Product Type
PipeWorx Running Gear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300368
Zoro #
G5705113
UPC #
715959381949
Country of Origin
United States

Details

Item
Running Gear With Dual Cylinder Rack
For Use With
PipeWorx Welding System
Application
Welded Steel Tubing Frame
Includes
Dual Gas Cylinder Rack, Front Handles
Number of Wheels
4
Product Type
PipeWorx Running Gear
Number of Cylinders Held
2

Description

Running Gear With Dual Cylinder Rack, Number of Cylinders Held 2, Includes Dual Gas Cylinder Rack, Front Handles, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.