Service Parts
- Mfr # M1682
- Zoro # G623924148
product price:Â
$
724.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure Method
Hook and Loop
Compatible with Series
Aluma-Pro
Material
Polyethylene
Compatible with Brand
Miller
Welding Processes
MIG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1682
- Zoro #
- G623924148
- UPC #
- 715959685153
- Country of Origin
- United States
- Item
- MIG Torch Cable Cover
- Closure Method
- Hook and Loop
- Compatible with Series
- Aluma-Pro
- Material
- Polyethylene
- Compatible with Brand
- Miller
- Welding Processes
- MIG
- Color
- Black
- Application
- Aluminum Welding
- Compatible with Model
- XR
- Shell Material
- Polyethylene
- Compatible Series
- Aluma-Pro
- Wire Color
- Black
- Traction Material
- Polyethylene
- For Use With
- Aluma-Pro
Dimensions
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
MIG Torch Cable Cover, Closure Method Hook and Loop, Color Black, Compatible with Model XR, Compatible with Series Aluma-Pro, Welding Processes MIG, Compatible with Brand Miller, Material Polyethylene, Application Aluminum Welding, Overall Width Not Applicable, Overall Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.