Spectrum(R) 875
- Mfr # 907850001
- Zoro # G423924300
product price:Â
$
5,450.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Cord Length
10 ft
Amperage - Maximum
45.8 A
Plasma Cutter Series
Spectrum
For Material Type
Aluminum, Mild Steel, Stainless Steel
Rated Output @ Duty Cycle
40 A @ 140 VDC, 100%, 50 A @ 140 VDC, 60%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907850001
- Zoro #
- G423924300
- UPC #
- 715959721882
- Country of Origin
- United States
- Item
- Plasma Cutter
- Amperage - Maximum
- 45.8 A
- Plasma Cutter Series
- Spectrum
- For Material Type
- Aluminum, Mild Steel, Stainless Steel
- Rated Output @ Duty Cycle
- 40 A @ 140 VDC, 100%, 50 A @ 140 VDC, 60%
- Maximum Input Current
- 40.9 A, 45.8 A
- Open Circuit Voltage
- 305 V DC
- Process
- Plasma Cutting
- Cutting Configuration
- Gouging
- Features
- Auto-Refire(TM) Technology, Automatic Air Regulation, Can Be Powered by Miller Engine Drive/Generator, Fan-On-Demand(TM), Rated Cutting Capacity, Ultra-Quick Connect(TM) Torch, Ultra-Quick Connect(TM) Work Cable & Clamp, Wind Tunnel Technology(TM)
- Input Frequency
- 50/60 Hz
- Standards
- cCSAus, ISO 9001
- Plug Type
- 14-50P
- Input Voltage
- 208/230V
- For Gas Type
- Air
- Includes
- 10 ft (3 m) Power Cord, Heavy-Duty Work Clamp and Flexible Cable with Quick Connect, Complete Set of 60 A Consumables, XT60 Hand-Held Torch with 50 ft (15.2 m) Cable
- Weight
- 57 lb
- Input Air Pressure - Minimum
- 90 psi
- Input Air Pressure - Maximum
- 120 psi
- Phase
- Single
- Plasma Torch Type
- Handheld
- Minimum Input Air Flow Rate
- 6.75 cfm at 90 psi
Dimensions
- Power Cord Length
- 10 ft
- Overall Height
- 13.5 in
- Cutting Cable Length
- 50 ft
- For Material Thickness - Maximum
- 1 in
- Overall Depth
- 18.5 in
- Overall Width
- 8.8 in
- For Material Thickness - Minimum
- 1/4 in
- Fits Chest Size
- Auto-Refire(TM) Technology, Automatic Air Regulation, Can Be Powered by Miller Engine Drive/Generator, Fan-On-Demand(TM), Rated Cutting Capacity, Ultra-Quick Connect(TM) Torch, Ultra-Quick Connect(TM) Work Cable & Clamp, Wind Tunnel Technology(TM)
Description
Plasma Cutter, Cutting Configuration Gouging, For Material Type Aluminum, Mild Steel, Stainless Steel, Input Frequency 50/60 Hz, Input Voltage 208/230V, Open Circuit Voltage 305 V DC, Phase Single, Cutting Cable Length 50 ft, Features Auto-Refire(TM) Technology, Automatic Air Regulation, Can Be Powered by Miller Engine Drive/Generator, Fan-On-Demand(TM), Rated Cutting Capacity, Ultra-Quick Connect(TM) Torch, Ultra-Quick Connect(TM) Work Cable & Clamp, Wind Tunnel Technology(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.