Zoro Homepage

Spool Cover Assy, Utility Grade ABS, 3 lb

  • Mfr # 295231

  • Zoro # G816562621


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Type
Spool Cover Assembly
Maximum Wire Diameter
0.09375 in
Compatible with Series
70 Series, Intellx
Minimum Wire Diameter
0.03 in
Application
Industrial, Light Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295231
Zoro #
G816562621
UPC #
715959709910
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.09375 in
Minimum Wire Diameter
0.03 in
Maximum Spool Diameter
12 in
Overall Length
14 in
Overall Width
14 in
Overall Height
7 in

Details

Type
Spool Cover Assembly
Item
Spool Cover Assembly
Compatible with Series
70 Series, Intellx
Application
Industrial, Light Industrial
Compatible with Brand
Miller
For Use With
Auto Deltaweld 350 Basic
Weight
3 lb
Material
Utility Grade ABS
Color
Black

Description

Spool Cover Assembly, Compatible with Series 70 Series, Intellx, Type Spool Cover Assembly, For Use With Auto Deltaweld 350 Basic, Includes Not Applicable, Application Industrial, Light Industrial, Color Black, Compatible with Brand Miller, Features Not Applicable, Material Utility Grade ABS, Maximum Spool Diameter 12 in, Maximum Wire Diameter 0.09375 in, Minimum Wire Diameter 0.03 in, Overall Height 7 in, Overall Length 14 in, Overall Width 14 in, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.