Zoro Homepage

Spool Gun, Air-Cooled, 150A

  • Mfr # 301272

  • Zoro # G4323107


product price: $1,030.99
/ea
Free Shipping & Returns

Key Features

Amps
150 A
Rear Connection
Miller(R)
Wire Size
0.030 to 0.035 in
Rotation Deg.
180 Degrees
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301272
Zoro #
G4323107
UPC #
715959617178
Country of Origin
China

Dimensions

Wire Size
0.030 to 0.035 in
Cable Length (Ft.)
20 ft
Cable Length (Meters)
6.096 m
Maximum Wire Diameter
0.035 in
Cable Length
20 ft

Description

Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spoolmate 150, Maximum Current 150 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 20 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Standard, For Wire Type Aluminum, Model 301272, Tip Series Spoolmate, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.