Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
043857
Zoro #
G5566745
UPC #
715959219679
Country of Origin
United States
Dimensions
Cable Length
10 ft
Details
Item
Spool Gun Control
Type
Adapter
Application
Welding
Includes
10 ft Power Cord
For Use With
Spoolmate 3035 Spool Guns
Compatible with Series
Bobcat 225
Compatible with Model
907791, 907791001
Welding Processes
MIG Welding (GMAW)
Control Type
Spool Gun Control
Compatible with Brand
Miller
Connection Type
Wired
Process
MIG Welding (GMAW)
Description
Spool Gun Control, Compatible with Model 907791, 907791001, Compatible with Brand Miller, Welding Processes MIG Welding (GMAW), Type SGA 100C Control with Contactor, Compatible with Grainger Part Number 4UV44, Compatible with Series Bobcat 225, Connection Type Wired, Control Type Spool Gun Control, Cable Length 10 ft, Features Required to Connect Spoolmate 3035 Spool Gun to Miller Bobcat or Similar CV Engine Drive without Output Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.