Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Fume Extraction Arm, 10 ft L

  • Mfr # 951762

  • Zoro # G7661681


product price: $12,541.19
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Class Leading Suction Power, Dual Fan Capture Zone Control, Easy to Operate Zoneflow Arm, Less Arm Movement, Zoneflow Technology
Filter Type
Self-Cleaning
Application
Fabrication, Fixed Welding Cells/Stations, Manufacturing, Schools/Training Facilities
Series
FILTAIR(R) SWX
Includes
115 V Blower, 115 V On/Off Control Box, Backdraft Dampers, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Zoneflow Motor Control Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951762
Zoro #
G7661681
UPC #
715959664486
Country of Origin
United States

Dimensions

Width (In.)
8 in
Depth (In.)
120 in
Height (In.)
8 in
Housing Height
8 in
Housing Width
8 in
Extraction Arm Length (Maximum)
10 ft
Housing Depth
120 in

Details

Item
Stationary Fume Extraction Arm
Features
Class Leading Suction Power, Dual Fan Capture Zone Control, Easy to Operate Zoneflow Arm, Less Arm Movement, Zoneflow Technology
Filter Type
Self-Cleaning
Application
Fabrication, Fixed Welding Cells/Stations, Manufacturing, Schools/Training Facilities
Series
FILTAIR(R) SWX
Includes
115 V Blower, 115 V On/Off Control Box, Backdraft Dampers, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Zoneflow Motor Control Box
Input Voltage
110/115/120V AC
Sound Level dBA
80
Hz
60
Filter Media
FilTek(TM) XL
Input (Amps)
12 A
Air Flow (CFM)
875
MERV
15
Motor HP
1 hp
Safety Features
Backdraft Dampers
Frequency
60 Hz
Housing Color
Black, Blue
Filter MERV Rating
16
Current
12 A
Process
Fume Extraction
Extraction Arm Adjustability
360 Degrees Rotation, Flexible Duct
Includes Extraction Arm
Yes
Portability
Stationary
Sound Level
80 dB
Connects to Ductwork
Duct
Number of Extraction Arms
2
Maximum Air Flow
875 cfm
Motor Horsepower (Maximum)
1 hp

Description

Stationary Fume Extraction Arm, Maximum Air Flow 875 cfm, Extraction Arm Length (Maximum) 10 ft, Sound Level 80 dB, Filter MERV Rating 16, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series FILTAIR(R) SWX, Connects to Ductwork Duct, Current 12 A, Extraction Arm Adjustability 360 Degrees Rotation, Flexible Duct, Features Class Leading Suction Power, Dual Fan Capture Zone Control, Easy to Operate Zoneflow Arm, Less Arm Movement, Zoneflow Technology, Filter Media FilTek(TM) XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.