Zoro Homepage

Stationary Fume Extractor, 12 ft Arm L

  • Mfr # 951761

  • Zoro # G7661639


product price: $21,483.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Class Leading Suction Power, Dual Fan Capture Zone Control, Easy to Operate Zoneflow Arm, Filtek Swx System Arm Add-On Packages, Less Arm Movement, Miller Filtek Xl Filter Technology, One Minute Cleaning Cycle, Self-Cleaning Filter Model, Zoneflow Technology
Filter Type
Self-Cleaning
Application
Fabrication, Fixed Welding Cells/Stations, Manufacturing, Schools/Training Facilities
Series
FILTAIR(R) SWX
Includes
115 V Blower, 115 V Cleaning Control Box, 115 V On/Off Control Box, Filtek Xl Filter, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Swx Self-Cleaning Filter Cabinet, Zoneflow Motor Control Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951761
Zoro #
G7661639
UPC #
715959664479
Country of Origin
United States

Dimensions

Depth (In.)
33 in
Width (In.)
27 1/4 in
Height (In.)
33 in
Extraction Arm Length (Maximum)
12 ft
Housing Height
33 in
Housing Width
33 in
Housing Depth
33 in

Details

Item
Stationary Fume Extractor
Features
Class Leading Suction Power, Dual Fan Capture Zone Control, Easy to Operate Zoneflow Arm, Filtek Swx System Arm Add-On Packages, Less Arm Movement, Miller Filtek Xl Filter Technology, One Minute Cleaning Cycle, Self-Cleaning Filter Model, Zoneflow Technology
Filter Type
Self-Cleaning
Application
Fabrication, Fixed Welding Cells/Stations, Manufacturing, Schools/Training Facilities
Series
FILTAIR(R) SWX
Includes
115 V Blower, 115 V Cleaning Control Box, 115 V On/Off Control Box, Filtek Xl Filter, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Swx Self-Cleaning Filter Cabinet, Zoneflow Motor Control Box
Input Voltage
110/115/120V AC
Input (Amps)
12 A
Air Flow (CFM)
875
Sound Level dBA
80
Motor HP
1 hp
Hz
60
MERV
15
Filter Media
Cellulose
Filter Efficiency
95 %
Filter MERV Rating
16
Phase
Single
Housing Color
Black, Blue
Sound Level
80 dB
Maximum Air Flow
875 cfm
Filter Area
490 sq ft
Frequency
60 Hz
Motor Horsepower (Maximum)
1 hp
Extraction Arm Adjustability
360 Degrees Rotation, Flexible Duct
Current
12 A
Process
Fabrication Shops, Manufacturing, Welding
Connects to Ductwork
Duct
Number of Extraction Arms
1
Includes Extraction Arm
Yes

Description

Stationary Fume Extractor, Maximum Air Flow 875 cfm, Extraction Arm Length (Maximum) 12 ft, Filter Efficiency 95 Percent, Sound Level 80 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series FILTAIR(R) SWX, Connects to Ductwork Duct, Current 12 A, Extraction Arm Adjustability 360 Degrees Rotation, Flexible Duct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.