Zoro Homepage

Stationary Fume Extractor, A15/16 MERV

  • Mfr # 951513

  • Zoro # G6281788


product price: $12,037.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Class Leading Suction Power, Disposable Filter Model, Durable Bellmouth-Shaped Hood, Easy to Operate Extraction Arm, Filtair Swx System Arm Add-On Packages, Preassembled Arms, Xl Filter Technology
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Application
Fixed Welding Cells and Stations, Manufacturing and Fabrication, School and Training Facilities
Series
FILTAIR(R) SWX-D
Includes
115 V Blower, 115 V On/Off Control Box, Filtek Xl Filter, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Swx Disposable Filter Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951513
Zoro #
G6281788
UPC #
715959586030
Country of Origin
United States

Dimensions

Width (In.)
27 1/4 in
Depth (In.)
33 in
Height (In.)
29 in
Extraction Arm Diameter
8 in
Housing Height
29 in
Housing Depth
33 in
Housing Width
27.3 in
Extraction Arm Length (Maximum)
7 ft

Details

Item
Stationary Fume Extractor
Features
Class Leading Suction Power, Disposable Filter Model, Durable Bellmouth-Shaped Hood, Easy to Operate Extraction Arm, Filtair Swx System Arm Add-On Packages, Preassembled Arms, Xl Filter Technology
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Application
Fixed Welding Cells and Stations, Manufacturing and Fabrication, School and Training Facilities
Series
FILTAIR(R) SWX-D
Includes
115 V Blower, 115 V On/Off Control Box, Filtek Xl Filter, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Swx Disposable Filter Cabinet
Input Voltage
110/115/120V AC
Hz
60
Filter Media
Cellulose
Standards
CSA Certified, ETL, UL Listed
MERV
15
Air Flow (CFM)
875
Input (Amps)
11.9 A
Sound Level dBA
75
Motor HP
1 hp
Compatible Filter Manufacturer Part Number
247766, 300539
Power Consumption
745.7 W
Filter Area
490 pies cuad.
Sound Level
74 dB
Includes Extraction Arm
Yes
Filter MERV Rating
16
Motor Horsepower (Maximum)
1 hp
Maximum Air Flow
875 cfm
Connects to Ductwork
Flexible Duct
Phase
Single
Extraction Arm Adjustability
360 Degrees Rotation
Minimum Air Flow
875 cfm
Filter Reusability
Disposable Filter
Filter Efficiency
95 %
Process
Fabrication Shops, Manufacturing, Repair Work, Training Centers, Welding
Frequency
60 Hz
Number of Extraction Arms
1
Current
11.9 A

Description

Stationary Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 7 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 74 dB, Filter Area 490 pies cuad., Filter MERV Rating 16, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series FILTAIR(R) SWX-D, Compatible Filter Manufacturer Part Number 247766, 300539

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.