Zoro Homepage

Stationary Fume Extractor, A15/16 MERV

  • Mfr # 951514

  • Zoro # G6255757


product price: $12,450.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Class Leading Suction Power, Disposable Filter Model, Durable Bellmouth-Shaped Hood, Easy to Operate Extraction Arm, Filtair Swx System Arm Add-On Packages, Preassembled Arms, Xl Filter Technology
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Application
Fixed Welding Cells and Stations, Manufacturing and Fabrication, School and Training Facilities
Series
Filtair SWX-D
Includes
115 V Blower, 115 V On/Off Control Box, Filtek Xl Filter, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Swx Disposable Filter Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951514
Zoro #
G6255757
UPC #
715959586047
Country of Origin
United States

Dimensions

Height (In.)
29 in
Width (In.)
27 1/4 in
Depth (In.)
33 in
Extraction Arm Length (Maximum)
10 ft
Housing Width
27.3 in
Housing Depth
33 in
Housing Height
29 in
Extraction Arm Diameter
8 in

Details

Item
Stationary Fume Extractor
Features
Class Leading Suction Power, Disposable Filter Model, Durable Bellmouth-Shaped Hood, Easy to Operate Extraction Arm, Filtair Swx System Arm Add-On Packages, Preassembled Arms, Xl Filter Technology
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Application
Fixed Welding Cells and Stations, Manufacturing and Fabrication, School and Training Facilities
Series
Filtair SWX-D
Includes
115 V Blower, 115 V On/Off Control Box, Filtek Xl Filter, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Swx Disposable Filter Cabinet
Input Voltage
110/115/120V AC
Motor HP
1 hp
Hz
60
Filter Media
Cellulose
Air Flow (CFM)
875
Input (Amps)
11.9 A
MERV
15
Standards
CSA Certified, ETL, UL Listed
Sound Level dBA
75
Filter Efficiency
95 %
Minimum Air Flow
875 cfm
Current
11.9 A
Power Consumption
745.7 W
Extraction Arm Adjustability
360 Degrees Rotation
Compatible Filter Manufacturer Part Number
247766, 300539
Maximum Air Flow
875 cfm
Motor Horsepower (Maximum)
1 hp
Phase
Single
Filter Reusability
Disposable Filter
Includes Extraction Arm
Yes
Process
Fabrication Shops, Manufacturing, Repair Work, Training Centers, Welding
Connects to Ductwork
Flexible Duct
Frequency
60 Hz
Filter Area
490 sq ft
Sound Level
74 dB
Number of Extraction Arms
1
Filter MERV Rating
16

Description

Stationary Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 74 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair SWX-D, Compatible Filter Manufacturer Part Number 247766, 300539

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.