Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Fume Extractor, A15/16 MERV

  • Mfr # 951516

  • Zoro # G6269483


product price: $17,447.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Class Leading Suction Power, Disposable Filter Model, Durable Bellmouth-Shaped Hood, Easy to Operate Extraction Arm, Filtair Swx System Arm Add-On Packages, Preassembled Arms, Xl Filter Technology
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Application
Fixed Welding Cells and Stations, Manufacturing and Fabrication, School and Training Facilities
Series
SWX-S
Includes
115 V Blower, 115 V On/Off Control Box, Filtek Xl Filter, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Swx Disposable Filter Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951516
Zoro #
G6269483
UPC #
715959586061
Country of Origin
United States

Dimensions

Height (In.)
33 in
Width (In.)
27 1/4 in
Depth (In.)
33 in
Housing Width
27.3 in
Extraction Arm Length (Maximum)
7 ft
Extraction Arm Diameter
8 in
Housing Depth
33 in
Housing Height
33 in

Details

Item
Stationary Fume Extractor
Features
Class Leading Suction Power, Disposable Filter Model, Durable Bellmouth-Shaped Hood, Easy to Operate Extraction Arm, Filtair Swx System Arm Add-On Packages, Preassembled Arms, Xl Filter Technology
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Application
Fixed Welding Cells and Stations, Manufacturing and Fabrication, School and Training Facilities
Series
SWX-S
Includes
115 V Blower, 115 V On/Off Control Box, Filtek Xl Filter, Flexible Duct (7 X 37 In), Mounting Bracket for Blower/Arm, Swx Disposable Filter Cabinet
Input Voltage
110/115/120V AC
Filter Media
Cellulose
Air Flow (CFM)
875
Standards
CSA Certified, ETL, UL Listed
Input (Amps)
11.9 A
Hz
60
Sound Level dBA
75
MERV
15
Motor HP
1 hp
Process
Fabrication Shops, Manufacturing, Repair Work, Training Centers, Welding
Sound Level
74 dB
Minimum Air Flow
875 cfm
Extraction Arm Adjustability
360 Degrees Rotation
Filter MERV Rating
16
Motor Horsepower (Maximum)
1 hp
Filter Efficiency
95 %
Phase
Single
Filter Area
490 sq ft
Connects to Ductwork
Flexible Duct
Includes Extraction Arm
Yes
Compatible Filter Manufacturer Part Number
247766, 300540
Current
11.9 A
Power Consumption
745.7 W
Frequency
60 Hz
Number of Extraction Arms
1
Maximum Air Flow
875 cfm

Description

Stationary Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 7 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 74 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series SWX-S, Compatible Filter Manufacturer Part Number 247766, 300540, Connects to Ductwork Flexible Duct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.