Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Welder, 120V; 240V

  • Mfr # 907909

  • Zoro # G516424014


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

Phase
Single-Phase
Application
Farms, Garages, Job Shops, Light Fabrication, Maintenance and Repair, Ranches, Shipbuilding
Polarity
DC
Input Voltage
220/230/240V AC
Features
High Weld Output, Hot Start Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907909
Zoro #
G516424014
UPC #
-
Country of Origin
China

Dimensions

Electrode Cable Length
10 ft
Overall Depth
13.38 in
Work Cable Length
10 ft
Overall Height
10.5 in
Overall Width
7.25 in
Power Cord Length
6 1/2 ft

Details

Phase
Single-Phase
Application
Farms, Garages, Job Shops, Light Fabrication, Maintenance and Repair, Ranches, Shipbuilding
Polarity
DC
Input Voltage
220/230/240V AC
Features
High Weld Output, Hot Start Technology
Item
Stick Welder
Standards
ANSI/IEC, CSA
Welding Processes
Stick
Includes
10 ft #4 Electrode Cable with Heavy-Duty Electrode Holder, 10 ft Work Cable with Clamp
Series
Thunderbolt 210
Input Frequency
50/60 Hz
Welding Mode
CC
Cable Connection Type
Dinse-Style
Plug Type
6-50P
Stick Welding Maximum Output Current
210 A
Stick Welding Output @ Duty Cycle
210 A @ 43.4 V, 20%
Effective Input Current
43.4 A @ 240V AC (Single-Phase)
Stick Welding Minimum Output Current
25 A
Color
Blue
Weight
15 lb
For Material Type
Stainless Steel, Steel
Open Circuit Voltage
85 V DC
Model
907722

Description

Stick Welder, Electrode Cable Length 10 ft, For Material Type Stainless Steel, Steel, Input Frequency 50/60 Hz, Input Voltage 220/230/240V AC, Phase Single-Phase, Polarity DC, Model 907722, Stick Welding Maximum Output Current 210 A, Cable Connection Type Dinse-Style, Remote Connection Type Not Applicable, Stick Welding Output @ Duty Cycle 210 A @ 43.4 V, 20 Percent, Stick Welding Minimum Output Current 25 A, Welding Processes Stick, Welding Mode CC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.