Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Welder

  • Mfr # 907810

  • Zoro # G700719698


product price: $6,050.99
/ea
Free Shipping & Returns

Key Features

Series
CST 282
Standards
CSA
Includes
6 ft Power Cable
Input Voltage
208V, 220/230/240V, 380/400/440V, 460/480V, 575V
Features
Adaptive Hot Start(TM), Auto-Line(TM) Technology, Lift-Arc(TM), Portable, Simple and Accurate Interface Digital Meter and Push-Button Control, Superior Stick Performance, Universal Connector System, Voltage Reducing Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907810
Zoro #
G700719698
UPC #
715959690652
Country of Origin
United States

Dimensions

Overall Height (In.)
13 1/2 in
Overall Width (In.)
8 in
Overall Depth (In.)
18 1/2 in
Overall Height
13.5 in
Power Cord Length
6 ft
Overall Depth
18.5 in
Overall Width
8 in

Details

Item
Stick Welder
Series
CST 282
Standards
CSA
Includes
6 ft Power Cable
Input Voltage
208V, 220/230/240V, 380/400/440V, 460/480V, 575V
Features
Adaptive Hot Start(TM), Auto-Line(TM) Technology, Lift-Arc(TM), Portable, Simple and Accurate Interface Digital Meter and Push-Button Control, Superior Stick Performance, Universal Connector System, Voltage Reducing Device
Phase
Single-/Three-Phase
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Duty Cycle
35%
Welding Amp Range Low
Three Phase: 5 Single Phase: 5
OCV
103 V DC
Rated Output
Three Phase: 280A 31.2V @35% Single Phase: 200A 28V @50%
Polarity
DC
Input (Amps)
33.7 A
Output Range (Amps)
5 to 280 A; 30 to 280 A
Hz
50/60
Application
Construction, Education and Training, High Purity Processing, Infrastructure, Maintenance and Repair - Field Operations, Maintenance and Repair - in Plant, Mechanical Contracting, Shipbuilding
Amps DC
280 A
Welding Range (Amps DC)
30 to 280 A; 5 to 280 A
Welding Amp Range High
Three Phase: 280 Single Phase: 200
Power Cord Included
Yes
Input Frequency
50/60 Hz
TIG Welding Maximum Output Current
280 A
Remote Connection Type
14-Pin (Miller)
Model
907810
TIG Welding Minimum Output Current
5 A
Effective Input Current
12 A @ 440V AC (Three-Phase), 12.7 A @ 460V AC (Three-Phase), 13.5 A @ 400V AC (Three-Phase), 17.5 A @ 460V AC (Three-Phase), 18 A @ 440V AC (Three-Phase), 19.8 A @ 400V AC (Three-Phase), 22.8 A @ 230V AC (Three-Phase), 23.5 A @ 208V AC (Three-Phase), 34 A @ 230V AC (Three-Phase), 36 A @ 208V AC (Three-Phase)
TIG Arc Start Feature
Lift Arc Start
Stick Welding Output @ Duty Cycle
150 A @ 26 V, 100% (1-Phase), 200 A @ 28 V, 100% (3-Phase), 200 A @ 28 V, 50% (1-Phase), 280 A @ 31.2 V, 35% (3-Phase)
Cable Connection Type
Dinse-Style
Stick Welding Maximum Output Current
280 A
Open Circuit Voltage
103 V DC
Welding Mode
CC
Plug Type
Bare Leads
Color
Blue
TIG Welding Output @ Duty Cycle
150 A @ 16 V, 100% (1-Phase), 200 A @ 18 V, 100% (3-Phase), 200 A @ 18 V, 50% (1-Phase), 280 A @ 21.2 V, 35% (3-Phase)
Weight
34.6 lb
Stick Welding Minimum Output Current
5 A

Description

Stick Welder, Input Frequency 50/60 Hz, Input Voltage 208V, 220/230/240V, 380/400/440V, 460/480V, 575V, Phase Single-/Three-Phase, Polarity DC, Model 907810, Stick Welding Maximum Output Current 280 A, TIG Welding Maximum Output Current 280 A, Cable Connection Type Dinse-Style, Remote Connection Type 14-Pin (Miller), Stick Welding Output @ Duty Cycle 150 A @ 26 V, 100 Percent (1-Phase), 200 A @ 28 V, 100 Percent (3-Phase), 200 A @ 28 V, 50 Percent (1-Phase), 280 A @ 31.2 V, 35 Percent (3-Phase)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.