Zoro Homepage

Stick Welder, Maxstar 161 S Series, 240

  • Mfr # 907709

  • Zoro # G6638740


product price: $2,056.99
/ea
Free Shipping & Returns

Key Features

Series
Maxstar 161 S
Standards
CSA
Includes
10 ft. Work Cable with Clamp and 25 mm Dinse-Style Connector, 13 ft. Electrode Cable with Holder and 25 mm Dinse-style Connector
Input Voltage
110/115/120V AC, 220/230/240V AC
Features
Auto-Line Power Management Technology, Fan-On-Demand, Hot Start, Single Amperage Range, Thermal Overload Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907709
Zoro #
G6638740
UPC #
715959645577
Country of Origin
United States

Dimensions

Overall Height (In.)
10 19/64 in
Overall Width (In.)
5 39/64 in
Overall Depth (In.)
13 1/2 in
Overall Depth
13.5 in
Work Cable Length
10 ft
Electrode Cable Length
13 ft
Power Cord Length
6 1/2 ft
Overall Width
5.61 in
Overall Height
10.3 in

Details

Item
Stick Welder
Series
Maxstar 161 S
Standards
CSA
Includes
10 ft. Work Cable with Clamp and 25 mm Dinse-Style Connector, 13 ft. Electrode Cable with Holder and 25 mm Dinse-style Connector
Input Voltage
110/115/120V AC, 220/230/240V AC
Features
Auto-Line Power Management Technology, Fan-On-Demand, Hot Start, Single Amperage Range, Thermal Overload Protection
Phase
Single-Phase
Welding Processes
Stick Welding (SMAW)
Duty Cycle
100%, 160A @ 26.4V, 20% / 110A @ 24.4V
Output Amps @20% Duty Cycle
160A
Input (Amps)
20
Polarity
DC
Hz
50/60
OCV
400 VDC
Amps DC
160
Output Amps @100% Duty Cycle
110 A
Welding Range (Amps DC)
20-160
Welding Amp Range Low
20 to 90
Application
Build Up Welding, Farm, For Home, Light Fabrication, Repair and Maintenance, Shop
Rated Output
DC: 110A/24.4V/30%
Welding Amp Range High
20 to 160
Output Range (Amps)
20 to 160
Stick Welding Minimum Output Current
20 A
Effective Input Current
14.31 A @ 240V AC (Single-Phase), 14.68 A @ 120V AC (Single-Phase), 22.55 A @ 240V AC (Single-Phase), 23.16 A @ 120V AC (Single-Phase)
Stick Welding Maximum Output Current
160 A
Weight
13 lb
Stick Welding Output @ Duty Cycle
110 A @ 24.4 V @ 100% (240 V), 160 A @ 26.4 V, 60% (240 V), 60 A @ 22.4 V, 100% (120 V), 90 A @ 23.6 V, 30 % (120 V)
Input Frequency
50/60 Hz
Plug Type
5-15P
Color
Blue
Open Circuit Voltage
48 V DC
Remote Connection Type
6-Pin (Miller)
Cable Connection Type
Dinse-Style
Welding Mode
CC
For Material Type
Stainless Steel, Steel
Model
907709

Description

Stick Welder, Electrode Cable Length 13 ft, For Material Type Stainless Steel, Steel, Input Frequency 50/60 Hz, Input Voltage 110/115/120V AC, 220/230/240V AC, Phase Single-Phase, Polarity DC, Model 907709, Stick Welding Maximum Output Current 160 A, Cable Connection Type Dinse-Style, Remote Connection Type 6-Pin (Miller)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.