Stick Welder, Maxstar 210 STR Series, 210 Max. Output Amps, 210A at 18V Rated Output

  • Mfr # 907682

  • Zoro # G1584661


product price:  $4,999.99
/ea
Free Shipping & Returns

Key Features

Welder Industrial Class
Medium
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.025 in to 1/4 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Input Voltage
110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907682
Zoro #
G1584661
UPC #
715959620024
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.025 in to 1/4 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Overall Depth
19.5 in
Overall Height
13.61 in
Overall Width
8.61 in
Power Cord Length
8 ft

Details

Welder Industrial Class
Medium
Item
Stick Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC
Rated Output
210A @ 18V
Welder Max. Output Amps
210
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Maxstar 210 STR
Welded Material
Mild Steel, Stainless Steel
Features
Digital Meters, Dual Memory Selections, Fan-On-Demand, Hot Start, Operator Friendly Interface, Pro-Set
Welder Input Hz
50/60
Includes
Power Source Only
Polarity
DC
Application
Aerospace, Dairy, Food and Beverage Industry, Petro Chemical, Precision Fabrication, Shipboard
Input (Amps)
26/6
Welder Input Phase
1 or 3
Power Source Weight
38 lb
Standards
CSA
Phase
Single-/Three-Phase
TIG Arc Start Feature
Lift Arc Start
TIG Welding Minimum Output Current
5 A
TIG Welding Maximum Output Current
210 A
Input Frequency
50/60 Hz
For Material Type
Stainless Steel, Steel
Plug Type
Bare Leads
Stick Welding Output @ Duty Cycle
160 A @ 26.4 V, 60% (3-Phase), 90 A @ 23.6 V, 60% (1-Phase)
Remote Connection Type
14-Pin (Miller)
TIG Welding Output @ Duty Cycle
125 A @ 15 V, 60% (1-Phase), 210 A @ 18 V, 60% (3-Phase)
Color
Blue
Stick Welding Maximum Output Current
210 A
Weight
38 lb
Welding Mode
CC
Open Circuit Voltage
80 V DC
Cable Connection Type
Dinse-Style
Stick Welding Minimum Output Current
5 A
Effective Input Current
10 A @ 480V AC (Single-Phase), 11 A @ 480V AC (Single-Phase), 12 A @ 240V AC (Three-Phase), 12 A @ 400V AC (Single-Phase), 13 A @ 240V AC (Three-Phase), 13 A @ 400V AC (Single-Phase), 14 A @ 208V AC (Three-Phase), 15 A @ 208V AC (Three-Phase), 20 A @ 240V AC (Single-Phase), 22 A @ 120V AC (Single-Phase), 22 A @ 240V AC (Single-Phase), 23 A @ 120V AC (Single-Phase), 24 A @ 208V AC (Single-Phase), 26 A @ 208V AC (Single-Phase), 6 A @ 480V AC (Three-Phase), 7 A @ 400V AC (Three-Phase), 8 A @ 400V AC (Three-Phase)
Model
907682

Description

Stick Welder, For Material Type Stainless Steel, Steel, Input Frequency 50/60 Hz, Input Voltage 110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, Phase Single-/Three-Phase, Polarity DC, Model 907682, Stick Welding Maximum Output Current 210 A, TIG Welding Maximum Output Current 210 A, Cable Connection Type Dinse-Style, Remote Connection Type 14-Pin (Miller), Stick Welding Output @ Duty Cycle 160 A @ 26.4 V, 60 Percent (3-Phase), 90 A @ 23.6 V, 60 Percent (1-Phase)

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.