Shop MILLER ELECTRIC
See all product information
Create Account
Supplied Air Respirator
- Mfr # 292748
- Zoro # G323958719
product price:Â
$
2,392.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Grinding, Welding
Fittings
1/4 in Quick-Disconnect
Standards
ANSI Z87.1+ 2020, meets CSA Z94.3 (helmet), ANSI/ISEA Z89.1, meets CSA Z94.1 (hard hat), NIOSH 42 CFR 84 (SAR system), OSHA
Includes Headgear
Yes
Includes
Belt Assembly, Breathing Tube, C50 Air Regulator, Flame-Resistant Breathing Tube Cover, Flowmeter, T94i-R, Tool Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292748
- Zoro #
- G323958719
- UPC #
- 715959722858
- Country of Origin
- Korea, Republic of
- Item
- Supplied Air Respirator
- Application
- Grinding, Welding
- Fittings
- 1/4 in Quick-Disconnect
- Standards
- ANSI Z87.1+ 2020, meets CSA Z94.3 (helmet), ANSI/ISEA Z89.1, meets CSA Z94.1 (hard hat), NIOSH 42 CFR 84 (SAR system), OSHA
- Includes Headgear
- Yes
- Includes
- Belt Assembly, Breathing Tube, C50 Air Regulator, Flame-Resistant Breathing Tube Cover, Flowmeter, T94i-R, Tool Bag
- System Type
- SAR system
- Suspension Adjustment Type
- Ratchet
- Brand and Series
- Miller SAR T9i-R
- Headgear Type
- Helmet
- Series
- T9i-R
- Air Source
- Compressed Air Cylinder
Dimensions
- Headgear Size
- Universal
Description
Supplied Air Respirator, Includes Belt Assembly, Breathing Tube, C50 Air Regulator, Flame-Resistant Breathing Tube Cover, Flowmeter, T94i-R, Tool Bag, Helmet, Headgear Size Universal, Miller SAR T9i-R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.