Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protector, .032 In Orifice Dia.

  • Mfr # 15001-30

  • Zoro # G4656951


product price: $53.79
/ea

Key Features

Type
Surge Protector
Application
0.032 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 5/8-18 UNF
For Use With
CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen
Features
Eliminates sudden surges of shielding gas into wire feeder. Traps contaminants before they plug up solenoid valves.
Hose Fitting A Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15001-30
Zoro #
G4656951
UPC #
014495192379
Country of Origin
United States

Dimensions

Hose Fitting A Size
5/8 in
Hose Fitting B Size
5/8 in

Details

Item
Surge Protector
Type
Surge Protector
Application
0.032 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 5/8-18 UNF
For Use With
CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen
Features
Eliminates sudden surges of shielding gas into wire feeder. Traps contaminants before they plug up solenoid valves.
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
UNF
Compatible with Brand
Miller
Welding Processes
MIG Welding (GMAW), TIG Welding (GTAW)
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
UNF
For Gas Type
Air, Ar (Argon), CO2 (Carbon Dioxide), He (Helium), N2 (Nitrogen)

Description

Surge Protector, Welding Processes MIG Welding (GMAW), TIG Welding (GTAW), Type Surge Protector, Compatible with Brand Miller, Hose Fitting A Connection Type UNF, Hose Fitting A Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Connection Type UNF, Hose Fitting B Gender Male, Hose Fitting B Size 5/8 in, Application 0.032 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 5/8-18 UNF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.