Zoro Homepage

Swivel Caster, Plastic, 4" dia.

  • Mfr # 008999

  • Zoro # G5566690


product price: $44.89
/ea

Key Features

Function
Designed to Use with Running Gear
Characteristics
4 in Diameter
Application
Welding
Type
Plastic
Wheel Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008999
Zoro #
G5566690
UPC #
715959137133
Country of Origin
United States

Dimensions

Wheel Diameter
4 in

Details

Item
Swivel Caster
Function
Designed to Use with Running Gear
Characteristics
4 in Diameter
Application
Welding
Type
Plastic

Description

Swivel Caster, Product Type Swivel Caster, Wheel Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.