TIG Accessories
- Mfr # 187208
- Zoro # G923924299
product price:Â
$
539.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
26.5 ft (8 m) Cord with Plug
Compatible Brand
Miller
Cable Length
26.5 ft
Power Supply
Power Source
Control Type
Switch Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 187208
- Zoro #
- G923924299
- UPC #
- 715959225298
- Country of Origin
- United States
Dimensions
- Cable Length
- 26.5 ft
- Fits Chest Size
- Momentary Contact Switch for Contactor Control, Rubber-Covered Pushbutton Dome Switch Ideal for Repetitive On-Off Applications
Details
- Item
- Switch Control
- Includes
- 26.5 ft (8 m) Cord with Plug
- Compatible Brand
- Miller
- Power Supply
- Power Source
- Control Type
- Switch Control
- Connection Type
- Wired
- Plug Type
- 14-Pin (Miller)
- Process
- TIG Welding (GTAW)
- Operating Range
- 26 1/2 ft
- Switch Type
- Momentary Pushbutton Switch
- Features
- Momentary Contact Switch for Contactor Control, Rubber-Covered Pushbutton Dome Switch Ideal for Repetitive On-Off Applications
Description
Switch Control, Connection Type Wired, Control Type Switch Control, Cable Length 26.5 ft, Operating Range 26 1/2 ft, Power Supply Power Source, Plug Type 14-Pin (Miller), Features Momentary Contact Switch for Contactor Control, Rubber-Covered Pushbutton Dome Switch Ideal for Repetitive On-Off Applications, Includes 26.5 ft (8 m) Cord with Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.