TIG Accessories
- Mfr # 195184
- Zoro # G323924226
product price:Â
$
754.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Control Type
Switch Control
Connection Type
Wired
Power Supply
Power Source
Switch Type
North/South Rotary-Motion Switch
Plug Type
6-Pin (Miller)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195184
- Zoro #
- G323924226
- UPC #
- 715959304900
- Country of Origin
- United States
- Item
- Fingertip Control
- Control Type
- Switch Control
- Connection Type
- Wired
- Power Supply
- Power Source
- Switch Type
- North/South Rotary-Motion Switch
- Plug Type
- 6-Pin (Miller)
- Compatible Brand
- Miller
- Compatible Welder Series
- Maxstar 161 STH, Maxstar 161 STL, Multimatic 200
- Attachment Type
- Hook and Loop
- Operating Range
- 13 1/4 ft
- Process
- TIG Welding (GTAW)
Dimensions
- Cable Length
- 13.25 ft
Description
Fingertip Control, Attachment Type Hook and Loop, Connection Type Wired, Control Type Switch Control, Cable Length 13.25 ft, Operating Range 13 1/4 ft, Power Supply Power Source, Plug Type 6-Pin (Miller)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.