TIG Accessories
- Mfr # WP-25
- Zoro # G323924424
product price:Â
$
304.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Amperage - Maximum
200 A
Gas Valve
No
Cooling Method
Water-Cooled
For Electrode Diameter - Maximum
1/8 in
Process
TIG Welding (GTAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-25
- Zoro #
- G323924424
- UPC #
- 608201099771
- Country of Origin
- United States
- Item
- TIG Torch Body
- Amperage - Maximum
- 200 A
- Gas Valve
- No
- Cooling Method
- Water-Cooled
- Process
- TIG Welding (GTAW)
- Neck Type
- Flexible
- TIG Torch Series
- Weldcraft(TM)
- Application
- Aerospace, Food/Beverage Industry, Light and Heavy Manufacturing, Maintenance and Repair, Petro/Chemical, Precision Fabrication, Shipbuilding
Dimensions
- For Electrode Diameter - Maximum
- 1/8 in
- For Electrode Diameter - Minimum
- 1/50 in
Description
TIG Torch Body, Duty Cycle Not Applicable, Neck Type Flexible, Application Aerospace, Food/Beverage Industry, Light and Heavy Manufacturing, Maintenance and Repair, Petro/Chemical, Precision Fabrication, Shipbuilding, Cooling Method Water-Cooled, TIG Torch Series Weldcraft(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.