TIG Accessories
- Mfr # WP-26F
- Zoro # G523947308
product price:Â
$
241.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Neck Type
Flexible
TIG Torch Series
Weldcraft(TM)
Amperage - Maximum
200 A
For Electrode Diameter - Maximum
5/32 in
Application
Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-26F
- Zoro #
- G523947308
- UPC #
- 608201101436
- Country of Origin
- United States
- Item
- TIG Torch Body
- Neck Type
- Flexible
- TIG Torch Series
- Weldcraft(TM)
- Amperage - Maximum
- 200 A
- Application
- Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational
- Process
- TIG Welding (GTAW)
- Cooling Method
- Air-Cooled
- Gas Valve
- Yes
Dimensions
- For Electrode Diameter - Maximum
- 5/32 in
- For Electrode Diameter - Minimum
- 1/50 in
Description
TIG Torch Body, Duty Cycle Not Applicable, Neck Type Flexible, Application Fabrication, Maintenance and Repair, Manufacturing, Shipbuilding, Vocational, Cooling Method Air-Cooled, TIG Torch Series Weldcraft(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.