Shop MILLER ELECTRIC
See all product information
Create Account
TIG Accessories
- Mfr # WP-R17F
- Zoro # G823946551
product price:Â
$
262.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair
Neck Type
Flexible
Gas Valve
Yes
Process
TIG Welding (GTAW)
TIG Torch Series
Weldcraft(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-R17F
- Zoro #
- G823946551
- UPC #
- 608201106622
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Maximum
- 1/8 in
- For Electrode Diameter - Minimum
- 1/50 in
Details
- Item
- TIG Torch Body
- Application
- Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair
- Neck Type
- Flexible
- Gas Valve
- Yes
- Process
- TIG Welding (GTAW)
- TIG Torch Series
- Weldcraft(TM)
- Cooling Method
- Air-Cooled
- Amperage - Maximum
- 150 A
Description
TIG Torch Body, Duty Cycle Not Applicable, Neck Type Flexible, Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Cooling Method Air-Cooled, TIG Torch Series Weldcraft(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.