Shop MILLER ELECTRIC
See all product information
Create Account
TIG Accessories
- Mfr # WP-R9F
- Zoro # G423947125
product price:Â
$
275.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Amperage - Maximum
125 A
Cooling Method
Air-Cooled
Neck Type
Flexible
Application
Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports
For Electrode Diameter - Maximum
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-R9F
- Zoro #
- G423947125
- UPC #
- 608201106745
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Maximum
- 1/8 in
- For Electrode Diameter - Minimum
- 1/50 in
Details
- Item
- TIG Torch Body
- Amperage - Maximum
- 125 A
- Cooling Method
- Air-Cooled
- Neck Type
- Flexible
- Application
- Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports
- Process
- TIG Welding (GTAW)
- Gas Valve
- Yes
- TIG Torch Series
- Weldcraft(TM)
Description
TIG Torch Body, Duty Cycle Not Applicable, Neck Type Flexible, Application Fabrication, Home/Hobby, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Cooling Method Air-Cooled, TIG Torch Series Weldcraft(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.