Shop MILLER ELECTRIC
See all product information
Create Account
TIG Consumables
- Mfr # 17GL18
- Zoro # G424785627
product price:Â
$
21.15
/ea
Sold in multiples of 2 for
$42.30
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Maximum Electrode Diameter
0.125 in
Compatible TIG Torch Series
A-150, A-200, A-250, W-225, W-350, W-410, W-500
Application
Aerospace, Dairy, Fabrication, Food/Beverage Industry, Light and Heavy Manufacturing, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipbuilding, Tube and Pipe, Vocational
TIG Torch Setup
Stubby Gas Lens
Compatible TIG Torch Model
A-150 Modular, A-200 Modular, A-250 Modular, W-225 Modular, W-350 Modular, W-410 Modular, W-500 Pencil Auto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17GL18
- Zoro #
- G424785627
- UPC #
- 608201220106
- Country of Origin
- United States
Dimensions
- For Maximum Electrode Diameter
- 0.125 in
Details
- Compatible TIG Torch Series
- A-150, A-200, A-250, W-225, W-350, W-410, W-500
- Application
- Aerospace, Dairy, Fabrication, Food/Beverage Industry, Light and Heavy Manufacturing, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipbuilding, Tube and Pipe, Vocational
- TIG Torch Setup
- Stubby Gas Lens
- Compatible TIG Torch Model
- A-150 Modular, A-200 Modular, A-250 Modular, W-225 Modular, W-350 Modular, W-410 Modular, W-500 Pencil Auto
- Item
- Gas Lens
- Type
- Gas Lens
- Series
- Weldcraft(TM)
- Compatible Brand
- Miller
- Process
- TIG Welding (GTAW)
Description
Gas Lens, For Maximum Electrode Diameter 0.125 in, Type Gas Lens, Reference Number Not Applicable, Application Aerospace, Dairy, Fabrication, Food/Beverage Industry, Light and Heavy Manufacturing, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipbuilding, Tube and Pipe, Vocational
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.