Zoro Homepage

TIG Power Cable Adapter

  • Mfr # 273483

  • Zoro # G507458653


product price: $27.39
/ea

Key Features

For Welder Model
Maxstar 161, Multimatic 200, Multimatic 215, Multimatic 220
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Weldcraft
Adapter Type
Power Cable Adapter
For TIG Torch Type
1-Piece Air-Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273483
Zoro #
G507458653
UPC #
715959633154
Country of Origin
United States

Dimensions

Connection B Size
25 mm
Connection A Size
3/8"-24

Details

Item
Power Cable Adapter
For Welder Model
Maxstar 161, Multimatic 200, Multimatic 215, Multimatic 220
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Weldcraft
Adapter Type
Power Cable Adapter
For TIG Torch Type
1-Piece Air-Cooled
For TIG Torch Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV
For Welder Series
Maxstar 150, Maxstar 161 STH, Maxstar 161 STL, Multimatic 200, Multimatic 220
Connection A Type
Threaded
For TIG Torch Series
17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
Connection B Type
Dinse

Description

Power Cable Adapter, Adapter Type Power Cable Adapter, Connection A Size 3/8 In.-24, Connection A Type Threaded, Connection B Size 25 mm, Connection B Type Dinse, For TIG Torch Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.