MILLER Water-Cooled TIG Torch Kit
Mfr # 301253001
Zoro # G5567287
product price: $760.99
/ea
Free Shipping & Returns
Key Features
Application
Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Series
W-375
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301253001
Zoro #
G5567287
UPC #
715959613279
Country of Origin
United States
Dimensions
Back Cap Size Designation
Long
Power Cord Length
25 ft
For Maximum Electrode Diameter
1/8 in
For Minimum Electrode Diameter
0.02 in
Details
Item
TIG Torch Kit
Application
Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Series
W-375
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Output Range (Amps)
375
Compatible with Brand
Weldcraft
Includes
50mm Dinse-Style Adapter, Cable Cover, Long Back Cap
Accepts
Dinse Connections
TIG Torch Series
W-375
Gas Valve Included
No
Duty Cycle
100 %
Power Cord Material
Braided Rubber
Compatible with Series
W-375 Series
Number of Pieces
7
Power Cord Construction
3-Piece
Model
301253
Maximum Current
375 A
Description
TIG Torch Kit, Compatible with Series W-375 Series, Duty Cycle 100 Percent, Maximum Current 375 A, Neck Type Rigid, TIG Torch Series W-375, Welding Processes TIG Welding (GTAW), Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.