Zoro Homepage

TIG Torch Kit, A-150FV, 25 ft., 2PC, Rubber

  • Mfr # WP-17FV-25-2

  • Zoro # G6139673


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Series
A-150FV
Includes
Long Back Cap
Application
Electrode Range .020 in -1/8 in TIG / GTAW
Output Range (Amps)
115 Amp AC (60% Duty Cycle), 150 Amp DC
Features
Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-17FV-25-2
Zoro #
G6139673
UPC #
696738041097
Country of Origin
United States

Dimensions

For Maximum Electrode Diameter
1/8 in
For Minimum Electrode Diameter
0.02 in
Power Cord Length
25 ft
Back Cap Size Designation
Long

Description

TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Flexible, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, For Maximum Electrode Diameter 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.