Zoro Homepage

Tig Torch Package

  • Mfr # 301253012

  • Zoro # G4323195


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Application
Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Series
Super Cool
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301253012
Zoro #
G4323195
UPC #
715959613293
Country of Origin
United States

Dimensions

For Maximum Electrode Diameter
1/8 in
For Minimum Electrode Diameter
0.02 in
Back Cap Size Designation
Long
Power Cord Length
12 1/2 ft

Details

Item
TIG Torch Kit
Application
Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Series
Super Cool
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Output Range (Amps)
265, 375
Includes
Long Back Cap
Accepts
Dinse, Stud, Threadlock
TIG Torch Series
W-375
Power Cord Construction
3-Piece
Duty Cycle
100 %
Power Cord Material
Braided Rubber
Gas Valve Included
No
Power Cord Included
No
Compatible with Series
W-375 Series
Gas Hose Included
Yes
Maximum Current
375 A
Back Cap Included
Yes
Water Hose Included
Yes
Features
Extend Torch Life, Reduce Downtime, Reduce Leakages, Super Cool(TM) Technology
Model
301253

Description

TIG Torch Kit, Compatible with Series W-375 Series, Duty Cycle 100 Percent, Maximum Current 375 A, Neck Type Rigid, TIG Torch Series W-375, Welding Processes TIG Welding (GTAW), Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.