This item is Discontinued.

Miller Electric Tig Welder, Dynasty 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output 907686

Tig Welder, Dynasty 210 Series, 120 to 480V AC, 210 Max. Output Amps, 210A @ 18V Rated Output (Discontinued)

  • Mfr # 907686
  • Zoro # G1584628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
907686
Zoro #
G1584628
UPC #
715959620079
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.004 in to 1/4 in
Aluminum - Material Thickness
0.012 in to 1/4 in
Overall Depth
22 1/2 in
Overall Width
8 39/64 in
Overall Height
13 39/64 in
For Minimum Material Thickness
0.002 in (Steel), 0.012 in (Aluminum)
Power Cord Length
8 ft
For Maximum Material Thickness
1/4 in (Aluminum), 1/4 in (Steel)

Details

Item
TIG Welder
Welder Industrial Class
Medium
Welding Processes
Pulsed TIG, Stick, TIG
Input Voltage
120 to 480V AC
Rated Output
210A @ 18V
Welder Max. Output Amps
210
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Dynasty 210
Polarity
AC/DC
Includes
(2) 50 mm Dinse style connectors, 8 ft (2.4 m) primary cord, Adjustable shoulder strap, Dynasty(R) 210 DX, Quick Reference Guide
Welder Input Phase
1 or 3
Welded Material
Aluminum, Mild Steel, Stainless Steel
Features
Blue Lightning(TM) HF, Fan-On-Demand(TM), Hot Start(TM), Pro-Set(TM)
Input (Amps)
29/3.2
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Welder Input Hz
50/60
Power Source Weight
47 lb
Pulse Frequency
0.1 to 500 pulses/second
Stick Welding Maximum Output Current
210 A
Kit Includes
Power Source Only
Remote Connection Type
14-Pin (Miller)
TIG Welding Maximum Output Current
210 A
Max. Input Current
17 A @ 208V (Three-Phase), 29 A @ 208V (Single-Phase)
Max. Amperage Range (TIG)
150 A - 300 A
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
Input Frequency
50/60 Hz
TIG Welding Output @ Duty Cycle
125 A @ 15 V, 60%, 210 A @ 18.4 V, 60%
Weight
47 lb
Open Circuit Voltage
80V DC
Color
Blue
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Stick Welding Output @ Duty Cycle
160 A @ 26.4 V, 60%, 90 A @ 23.6 V, 60%
TIG Welding Minimum Output Current
1 A
Rated Output at Duty Cycle (TIG)
125 A @ 60%, 210 A @ 60%
Stick Welding Minimum Output Current
5 A
Remote Control
Remote Control Not Included
Welding Mode
CC
Welder Kit Type
Power Source Only
Amperage Range
5 to 210 A
Input Voltage (Nominal)
120V, 208V, 240V, 400V, 480V
Plug Type
Bare Leads
Power Cord Included
Yes
Model
907686
brand-mfr model
MILLER ELECTRIC - 907686
Process
Stick Welding (SMAW), TIG Welding (GTAW)

Description

TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 1/4 in (Aluminum), 1/4 in (Steel), For Minimum Material Thickness 0.002 in (Steel), 0.012 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 17 A @ 208V (Three-Phase), 29 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 210 DX, Stick Welding Maximum Output Current 210 A, Stick Welding Minimum Output Current 5 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.