This item is Discontinued.

Miller Electric Tig Welder, Dynasty 280 Series, 208 to 575V AC, 280 Max. Output Amps, 235A @ 19V Rated Output 907550

Tig Welder, Dynasty 280 Series, 208 to 575V AC, 280 Max. Output Amps, 235A @ 19V Rated Output (Discontinued)

  • Mfr # 907550
  • Zoro # G9124123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
907550
Zoro #
G9124123
UPC #
715959578264
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.004 in to 3/8 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Overall Height
13.63 in
Overall Depth
22.5 in
Overall Width
8.63 in
Power Cord Length
8 ft
For Minimum Material Thickness
0.004 in (Steel), 0.012 in (Aluminum)
For Maximum Material Thickness
3/8 in (Aluminum), 3/8 in (Steel)

Details

Item
TIG Welder
Welder Industrial Class
Medium
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
Rated Output
235A @ 19V
Welder Max. Output Amps
280
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Dynasty 280
Polarity
AC/DC
Input (Amps)
33/30/17/15/12
Power Source Weight
25 lb
Includes
Power Source Only
Features
Wireless Remote Compatible
Welded Material
Aluminum, Steel
Welder Input Phase
1 or 3
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Welder Input Hz
50/60
Phase
Single-/Three-Phase
Standards
CE, CSA, ISO
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
Welder Kit Type
Power Source Only
Plug Type
Bare Leads
Stick Welding Minimum Output Current
5 A
Welding Mode
CC
Open Circuit Voltage
60V DC
Remote Connection Type
14-Pin (Miller)
Max. Amperage Range (TIG)
150 A - 300 A
Max. Input Current
22 A @ 208V (Three-Phase), 34 A @ 208V (Single-Phase)
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Kit Includes
Power Source Only
Rated Output at Duty Cycle (TIG)
250 A @ 60%
Input Voltage (Nominal)
208V, 240V, 400V, 480V, 575V
Stick Welding Output @ Duty Cycle
180 A @ 27.2 V, 60%, 200 A @ 28 V, 60%
Pulse Frequency
0.1 to 250 pulses/second
TIG Welding Output @ Duty Cycle
250 A @ 20 V, 60%
TIG Welding Minimum Output Current
1 A
Amperage Range
1 to 280 A
Power Cord Included
Yes
Color
Blue
TIG Welding Maximum Output Current
280 A
Remote Control
Remote Control Not Included
Weight
52 lb
Stick Welding Maximum Output Current
280 A
Input Frequency
50/60 Hz
Model
907550
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
brand-mfr model
MILLER ELECTRIC - 907550
Max. Amperage (TIG)
280 A

Description

TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 3/8 in (Aluminum), 3/8 in (Steel), For Minimum Material Thickness 0.004 in (Steel), 0.012 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 22 A @ 208V (Three-Phase), 34 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 280, Stick Welding Maximum Output Current 280 A, Stick Welding Minimum Output Current 5 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.