This item is Discontinued.

Miller Electric TIG Welder, Dynasty 400 Series, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC 951000005

This item is Discontinued.

Miller Electric

TIG Welder, Dynasty 400 Series, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC (Discontinued)

Mfr # 951000005
Zoro # G8093149
UPC # 715959648462
Country of Origin United States
Category TIG Welders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
951000005
Zoro #
G8093149
UPC #
715959648462
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.012 in to 5/8 in
Aluminum - Material Thickness
0.015 in to 5/8 in
Overall Depth
43.75 in
Overall Height
43.13 in
Overall Width
23.13 in
Power Cord Length
8 ft
For Minimum Material Thickness
0.012 in (Steel), 0.015 in (Aluminum)
For Maximum Material Thickness
5/8 in (Aluminum), 5/8 in (Steel)
For Aluminum Thickness - Minimum
3/200 in
For Steel Thickness - Minimum
3/250 in
For Stainless Steel Thickness - Maximum
5/8 in
For Aluminum Thickness - Maximum
5/8 in

Details

Welder Industrial Class
Heavy
Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575V AC
Rated Output
300A @ 32V, 60%
Welder Max. Output Amps
400
Welder Min. Output Amps
3
Welder Duty Cycle
80 %
Series
Dynasty 400
Includes
(4) 1g Coolant, Coolmate 3.5, RFCS-14HD remote foot control and receiver (194744), Runner Cart, Weldcraft W-375 torch kit and accessories (301268)
Welder Input Phase
1 or 3
Welded Material
Aluminum, Mild Steel, Stainless Steel
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Polarity
AC/DC
Power Source Weight
134 lb
Input (Amps)
36/33/19/16/13/13.1/12.5
Welder Input Hz
50/60
Features
Wireless Remote Compatible
Phase
Single/Three
Standards
CE, CSA, ISO
Weight
134 lb
Stick Welding Output @ Duty Cycle
250 A @ 29 V, 60% (1-Phase), 300 A @ 32 V, 60% (3-Phase)
Welding Mode
CC
Amperage Range
3 to 400 A
Max. Input Current
38 A @ 208V (Three-Phase), 52 A @ 208V (Single-Phase)
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Input Frequency
50/60 Hz
Plug Type
Bare Leads
Remote Control
Foot Control Included
Stick Welding Minimum Output Current
3 A
Pulse Frequency
0.1 to 5000 pulses/second
Power Cord Included
Yes
TIG Welding Maximum Output Current
400 A
Open Circuit Voltage
75V DC
TIG Welding Output @ Duty Cycle
250 A @ 29 V, 60% (1-Phase), 300 A @ 32 V, 60% (3-Phase)
Stick Welding Maximum Output Current
400 A
TIG Welding Minimum Output Current
3 A
Color
Blue
Remote Connection Type
14-Pin (Miller)
Model
951694
Amperage TIG - Minimum
3 A
Welding Power Source Type
CC
Maximum Input Current
38 A @ 208V (Three-Phase), 52 A @ 208V (Single-Phase)
Amperage Stick - Minimum
3 A
Rated Output @ Duty Cycle (TIG)
250 A @ 29 V, 60% (1-Phase), 300 A @ 32 V, 60% (3-Phase)
Amperage Stick - Maximum
400 A
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage TIG - Maximum
400 A
Rated Output @ Duty Cycle (Stick)
250 A @ 29 V, 60% (1-Phase), 300 A @ 32 V, 60% (3-Phase)

Description

TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Aluminum), 5/8 in (Steel), For Minimum Material Thickness 0.012 in (Steel), 0.015 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 38 A @ 208V (Three-Phase), 52 A @ 208V (Single-Phase), Phase Single/Three, Polarity AC/DC, Series Dynasty 400, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 3 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.