Zoro Homepage

Tip, Fastip, Tapered, Contact, 3/64, PK25

  • Mfr # 209028

  • Zoro # G4731151


product price: $96.79
/pk 25, $3.87/ea
Free Shipping & Returns

Key Features

Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Wire Size (In.)
3/64
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209028
Zoro #
G4731151
UPC #
715959594486
Country of Origin
United States

Dimensions

Wire Size (In.)
3/64
Maximum Wire Diameter
3/64 in

Details

Item
Tapered Contact Tip
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Miller(R) Roughneck
For Use With
ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
Type
Fastip - Tapered
Style
Contact
Connection Type
Threaded
For Wire Type
Aluminum
For Gas Diffuser Number
206195, 206196, 227749, 231511, 231512, D218
For Nozzle Series
FasTip
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Compatible with Brand
Miller
Tip Shape
Tapered
Contact Tip Number
209028
Duty Rating
Heavy Duty

Description

Tapered Contact Tip, Compatible with Brand Miller, Series FasTip, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.046875 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series FasTip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.