Tip, Miller, PK3
- Mfr # 262643
- Zoro # G5399721
product price:Â
$
30.69
/pk of 3, $10.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Processes
Plasma Cutting
For Use With
Spectrum 875
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262643
- Zoro #
- G5399721
- UPC #
- 715959603195
- Country of Origin
- Czechia
- Item
- Tip
- Welding Processes
- Plasma Cutting
- For Use With
- Spectrum 875
- Compatible with Brand
- Miller
- Application
- Plasma Cutting
- Amps
- 40
- Compatible with Series
- XT60
- Compatible with Model
- 249953, 249954
- Maximum Current
- 40 A
- For Plasma Cutter Series
- Spectrum 875, Spectrum 875 Auto-Line
- For Plasma Cutter Model
- 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005
- For Plasma Torch Type
- Handheld
- Cutting Configuration
- Drag Shield Cutting, Extended Cutting, Standoff Cutting
- Compatible Plasma Cutter Series
- Spectrum 875, Spectrum 875 Auto-Line
- Compatible Plasma Torch Model
- 249953, 249954
- Amperage - Maximum
- 40 A
- Compatible Plasma Torch Series
- XT60
- Compatible Brand
- Miller
- Process
- Plasma Cutting
- Compatible Plasma Cutter Model
- 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005
- Compatible Plasma Torch Type
- Handheld
Description
Tip, For Plasma Cutter Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, For Plasma Cutter Series Spectrum 875, Spectrum 875 Auto-Line, Compatible with Model 249953, 249954, Compatible with Series XT60, Compatible with Brand Miller, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Plasma Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.