Shop MILLER ELECTRIC
See all product information
Create Account
Tip, Miller, PK5
- Mfr # 176656
- Zoro # G0325902
product price:Â
$
52.15
/pk of 5, $10.43/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Processes
Plasma Cutting
For Use With
ICE 25C/CX/T
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 176656
- Zoro #
- G0325902
- UPC #
- 715959422956
- Country of Origin
- Czechia
Details
- Item
- Tip
- Welding Processes
- Plasma Cutting
- For Use With
- ICE 25C/CX/T
- Compatible with Brand
- Miller
- Application
- Plasma Cutting
- Amps
- 25
- Compatible with Series
- ICE-25C, ICE-25CX, ICE-27C, ICE-27T
- Cutting Configuration
- Drag Shield Cutting, Standoff Cutting
- Compatible with Model
- 195007, 195014, 225615
- For Plasma Torch Type
- Handheld
- For Plasma Cutter Series
- Spectrum 300, Spectrum 375, Spectrum 375 X-TREME
- For Plasma Cutter Model
- 903479, 903787, 903871, 903891, 907303, 907339, 907529
- Maximum Current
- 27 A
- Compatible Plasma Cutter Series
- Spectrum 300, Spectrum 375, Spectrum 375 X-TREME
- Compatible Plasma Torch Series
- ICE-25C, ICE-25CX, ICE-27C, ICE-27T
- Compatible Plasma Torch Type
- Handheld
- Compatible Brand
- Miller
- Amperage - Maximum
- 27 A
- Compatible Plasma Cutter Model
- 903479, 903787, 903871, 903891, 907303, 907339, 907529
- Compatible Plasma Torch Model
- 195007, 195014, 225615
- Process
- Plasma Cutting
Description
Tip, For Plasma Cutter Model 903479, 903787, 903871, 903891, 907303, 907339, 907529, For Plasma Cutter Series Spectrum 300, Spectrum 375, Spectrum 375 X-TREME, Compatible with Model 195007, 195014, 225615, Compatible with Series ICE-25C, ICE-25CX, ICE-27C, ICE-27T, Compatible with Brand Miller, Maximum Current 27 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, For Use With ICE 25C/CX/T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.