Shop MILLER ELECTRIC
See all product information
Create Account
Tip, Miller, PK5
- Mfr # 196926
- Zoro # G0989956
product price:Â
$
77.45
/pk of 5, $15.49/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Processes
Plasma Cutting
For Use With
ICE 12C
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 196926
- Zoro #
- G0989956
- UPC #
- 715959423021
- Country of Origin
- Czechia
Details
- Item
- Tip
- Welding Processes
- Plasma Cutting
- For Use With
- ICE 12C
- Compatible with Brand
- Miller
- Application
- Plasma Cutting
- Amps
- 12
- Features
- Extended
- Maximum Current
- 12 A
- For Plasma Cutter Series
- Spectrum 125C, Spectrum Thunder
- Compatible with Series
- ICE-12C
- For Plasma Cutter Model
- 903741, 903742, 907149, 907169
- Cutting Configuration
- Drag Shield Cutting, Standoff Cutting
- Compatible with Model
- 195172, 216407
- For Plasma Torch Type
- Handheld
- Amperage - Maximum
- 12 A
- Compatible Plasma Torch Series
- ICE-12C
- Compatible Plasma Torch Model
- 195172, 216407
- Compatible Plasma Cutter Series
- Spectrum 125C, Spectrum Thunder
- Process
- Plasma Cutting
- Compatible Plasma Cutter Model
- 903741, 903742, 907149, 907169
- Compatible Plasma Torch Type
- Handheld
- Compatible Brand
- Miller
Description
Tip, For Plasma Cutter Model 903741, 903742, 907149, 907169, For Plasma Cutter Series Spectrum 125C, Spectrum Thunder, Compatible with Model 195172, 216407, Compatible with Series ICE-12C, Compatible with Brand Miller, Maximum Current 12 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, For Use With ICE 12C, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.