Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4477-564
Zoro #
G4744661
UPC #
715959594141
Country of Origin
United States
Dimensions
Wire Size (In.)
.052-5/64
Maximum Wire Diameter
0.078125 in
Details
Style
Pin
Material
Steel
For Use With
Q-400 Welding Gun
Series
Q-Gun Series
Type
Power Pin
For MIG Guns
Miller(R) Spoolmatic(R) and XR(TM)
Item
Power Pin Tip
Compatible with Brand
Miller
Compatible with Model
Q-400 Welding Gun
Compatible with Series
Spoolmatic, XR
Welding Processes
MIG Welding (GMAW)
Description
Power Pin Tip, Compatible with Brand Miller, Compatible with Model Q-400 Welding Gun, Compatible with Series Spoolmatic, XR, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.078125 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.