Tip, Standard, Contact, .035-.047, PK5
Mfr # 050626
Zoro # G4719793
product price: $49.15
/pk 5, $9.83/eaKey Features
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Spoolgun
Wire Size (In.)
.035-.047
Compatible with Series
Spoolgun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050626
Zoro #
G4719793
UPC #
715959594165
Country of Origin
United States
Dimensions
Wire Size (In.)
.035-.047
Maximum Wire Diameter
3/64 in
Details
Item
Contact Tip
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Spoolgun
Compatible with Series
Spoolgun
For MIG Guns
Miller(R) Spoolmatic(R) and XR(TM)
For Use With
XR 15/30 AND SPOOLMATIC 1,2,3 GUNS
Type
Standard
Style
Contact
For Nozzle Series
Spoolgun
Description
Contact Tip, Series Spoolgun, Compatible with Series Spoolgun, Maximum Wire Diameter 0.047 in, For Nozzle Series Spoolgun, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.