Zoro Homepage

Tip, Standard, Contact, .047, PK5

  • Mfr # 199389

  • Zoro # G4730923


product price: $23.79
/pk 5, $4.76/ea

Key Features

Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Spoolmate
Wire Size (In.)
.047
Compatible with Series
Spoolmate 250, Spoolmate 3545
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199389
Zoro #
G4730923
UPC #
715959594394
Country of Origin
China

Dimensions

Wire Size (In.)
.047
Maximum Wire Diameter
3/64 in

Details

Item
Contact Tip
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
Spoolmate
Compatible with Series
Spoolmate 250, Spoolmate 3545
For MIG Guns
Miller(R) Spoolmate 250/3545
For Use With
SPOOLMATE 250/3545
Style
Contact
Type
Standard
Contact Tip Number
199389
Duty Rating
Standard Duty
Connection Type
Threaded
Compatible with Brand
Miller
For Gas Diffuser Number
199390
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
For Nozzle Series
Spoolmate
Tip Shape
Standard
For Wire Type
Aluminum

Description

Contact Tip, Compatible with Brand Miller, Series Spoolmate, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Compatible with Series Spoolmate 250, Spoolmate 3545, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.047 in, For Wire Type Aluminum, Connection Type Threaded, For Nozzle Series Spoolmate, For Gas Diffuser Number 199390, Contact Tip Number 199389

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.