Zoro Homepage

Tool Bag, Black, Polyester, 22 Pockets

  • Mfr # 228028

  • Zoro # G7622456


product price: $72.89
/ea

Key Features

Width
22"
Color
Black
Material
Polyester
Overall Height
12 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228028
Zoro #
G7622456
UPC #
715959590006
Country of Origin
China

Dimensions

Width
22"
Overall Height
12 in
Overall Depth
14 in
Overall Width
22 in
Depth
14"
Height
2-1/2"
Length
14 in
Overall Length
14 in
Interior Height
12 in
Interior Width
12 in
Interior Depth
10 in
Overall Diameter
18 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Number of Pieces
1
Closure Type
Zipper
Number of Inside Pockets
9
Number of Outside Pockets
13
Number of Pockets
22
Includes
Padded Shoulder Strap
Bag Style
Wide-Mouth
Number of Shoulder Straps
1
Number of Bags
1
Primary Application
General Purpose
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Total Storage Capacity
1.25 cu ft
Includes Keys
Keys Not Included
Strap Material
Nylon
Part of a Modular System
Not Part of a Modular System
Total Load Capacity
40 lb
Includes Laptop Pocket
Laptop Pocket Not Included

Description

With 22 pockets, this Miller Electric Tool Bag is the perfect place to store all your tools. With a padded shoulder strap, you can carry it around with ease. It has an overall length of 14 in., width of 22 in., and depth of 14 in. The bag is made from black polyester, which is durable and will not rip or tear easily. This tool bag comes with 22 pockets to keep your tools organised. This tool bag is the perfect solution for storing all your tools while working on projects at home or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.