Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch, 20 FT. L, XT30C, For SPECTRUM 375

  • Mfr # 255685

  • Zoro # G4725944


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Spectrum 375
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255685
Zoro #
G4725944
UPC #
715959594912
Country of Origin
Czechia

Dimensions

Cable Length
20 ft

Details

Item
Plasma Torch
Welding Processes
Plasma Cutting
For Use With
Spectrum 375
Compatible with Brand
Miller
Application
Plasma Cutting
Amps
30
Features
20 FT. Long, XT30C
Compatible with Series
Spectrum 375
Compatible with Manufacturer Part Number
XT30C
Maximum Current
30 A
Series
XT30C
Duty Cycle
40 %
Plasma Torch Type
Handheld
Plasma Torch Model
255685
Compatible with Model
903871, 903891, 907532
For Rear Connection Type
Lead

Description

Plasma Torch, Cable Length 20 ft, Compatible with Model 903871, 903891, 907532, Compatible with Series Spectrum 375, Duty Cycle 40 Percent, Compatible with Brand Miller, Maximum Current 30 A, For Rear Connection Type Lead, Plasma Torch Model 255685, Plasma Torch Type Handheld, Series XT30C, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT30C, Features 20 FT. Long, XT30C, For Use With Spectrum 375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.