Zoro Homepage

Torch Kit, A-150FV, 25 ft., Rubber

  • Mfr # WP17FV25RM

  • Zoro # G4337697


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Application
Electrode Range 0.020 in - 1/8 in, Flexiable Neck, Gas Valve, TIG / GTAW
Series
A-150FV
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP17FV25RM
Zoro #
G4337697
UPC #
094714330355
Country of Origin
United States

Dimensions

For Minimum Electrode Diameter
0.02 in
For Maximum Electrode Diameter
1/8 in
Power Cord Length
25 ft

Details

Item
TIG Torch Package
Application
Electrode Range 0.020 in - 1/8 in, Flexiable Neck, Gas Valve, TIG / GTAW
Series
A-150FV
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Flexible
Output Range (Amps)
115 AC (60% Duty Cycle), 150 DC
Includes
25 ft Rubber Hose, Cable Cover, Collet, Collet Body And Back Cap
Accepts
Dinse / Power Block Connections
TIG Torch Series
A-150
Duty Cycle
60 %
Compatible with Series
A-150 Series
Power Cord Construction
1-Piece
Power Cord Material
Rubber
Maximum Current
150 A
Back Cap Included
Yes
Power Cord Included
No
Features
Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
Gas Valve Included
Yes
Model
17FV

Description

TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Flexible, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Electrode Range 0.020 in - 1/8 in, Flexiable Neck, Gas Valve, TIG / GTAW, Back Cap Included Yes, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, For Maximum Electrode Diameter 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.