Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch Kit, W-250, 25 ft., Braided

  • Mfr # WP2025RM

  • Zoro # G1772635


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Application
Electrode Range .020 in -1/8 in TIG / GTAW
Series
W-250
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2025RM
Zoro #
G1772635
UPC #
715959554664
Country of Origin
United States

Dimensions

For Minimum Electrode Diameter
0.02 in
Power Cord Length
25 ft
Back Cap Size Designation
Long
For Maximum Electrode Diameter
1/8 in

Details

Item
TIG Torch Package
Application
Electrode Range .020 in -1/8 in TIG / GTAW
Series
W-250
Welding Processes
TIG Welding (GTAW)
Cooling Method
Water-Cooled
Neck Type
Rigid
Output Range (Amps)
180 AC (100% Duty Cycle), 250DC
Includes
Long Back Cap
Accepts
Dinse / Power Block Connections
TIG Torch Series
W-250
Model
20
Power Cord Material
Braided Rubber
Water Hose Included
Yes
Duty Cycle
100 %
Features
Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage
Power Cord Construction
3-Piece
Gas Hose Included
Yes
Power Cord Included
No
Compatible with Series
W-250 Series
Gas Valve Included
No
Maximum Current
250 A
Back Cap Included
Yes

Description

TIG Torch Package, Compatible with Series W-250 Series, Duty Cycle 100 Percent, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series W-250, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -1/8 in TIG / GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage, For Maximum Electrode Diameter 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.