Zoro Homepage

Two Stage Regulator For Oxygen

  • Mfr # 223-4108

  • Zoro # G1187527


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Regulator Series
Silverline
Number of Stages
Two Stage
Regulator Supply Type
Cylinder
Compatible Gas Type
Oxygen
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-4108
Zoro #
G1187527
UPC #
014495272163
Country of Origin
United States

Details

Item
Specialty Gas Regulator
Regulator Series
Silverline
Number of Stages
Two Stage
Regulator Supply Type
Cylinder
Compatible Gas Type
Oxygen
Body Material
Brass

Description

Specialty Gas Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.