Unassigned

  • Mfr # 301619
  • Zoro # G223924487
product price: 
$
10,048.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(4) Drive Rolls, Anti-Wear Sleeve
For Wire Type
Flux-Cored, Solid
Maximum Spool Diameter
18 in
Maximum Spool Weight
60 lb
Wire Feeder Series
ArcReach 16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301619
Zoro #
G223924487
UPC #
715959699792
Country of Origin
United States

Dimensions

Maximum Spool Diameter
18 in
Overall Height
15.3 in
Overall Depth
32.8 in
Wire Diameter Solid - Maximum
0.0781 in
Wire Diameter Solid - Minimum
0.035 in
Overall Width
16.7 in
Wire Diameter Flux-Cored - Maximum
0.094 in
Wire Diameter Flux-Cored - Minimum
0.045 in
Fits Chest Size
Durable Design Reduces Downtime, Easy Process Changeover, Integrated Gouging Stud on Wire Feeder, Setting the Standard for Performance, Weld with upto 60 lb Spools

Details

Item
Wire Feeder
Includes
(4) Drive Rolls, Anti-Wear Sleeve
For Wire Type
Flux-Cored, Solid
Maximum Spool Weight
60 lb
Wire Feeder Series
ArcReach 16
Welding Power Source Type
CC/CV
Portability
Portable
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Rated Output
450 A at 100% Duty Cycle, 500 A at 60% Duty Cycle, CAC-A: 600 A at 40% Duty Cycle
Compatible Welder Model
XMT 400 ArcReach, XMT 650 ArcReach
Input Voltage
12 to 110V DC
Features
Durable Design Reduces Downtime, Easy Process Changeover, Integrated Gouging Stud on Wire Feeder, Setting the Standard for Performance, Weld with upto 60 lb Spools
Wire Feeder Configuration
Single
Application
Construction, Heavy Manufacturing, Rental, Shipbuilding
Minimum Wire Feed Speed
50 in/min
Compatible Brand
Miller
Weight
101 lb
Maximum Wire Feed Speed
780 in/min
Wire Feeder Model
ArcReach 16

Description

Wire Feeder, For Wire Type Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 12 to 110V DC, Maximum Spool Diameter 18 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 450 A at 100 Percent Duty Cycle, 500 A at 60 Percent Duty Cycle, CAC-A: 600 A at 40 Percent Duty Cycle, Wire Feeder Configuration Single, Application Construction, Heavy Manufacturing, Rental, Shipbuilding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews