Shop MILLER ELECTRIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Unassigned
- Mfr # 301758
- Zoro # G723924277
product price:Â
$
2,708.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Shelves
0
Compatible Welder Type
Most Wire Feeders
Compatible Welder Manufacturer Part Number
907941003, 951000138, 951000139, 951000140, 951000142, 951000143, 951000144, 951000145, 951000146, 951000148, 951000149, 951000150, 951000151, 951000153, 951000155, 951000158, 951000159
Compatible Welder Series
Deltaweld(R) 350, Deltaweld(R) 500, Deltaweld(R) 600
Product Type
Industrial Running Gear and Cylinder Rack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301758
- Zoro #
- G723924277
- UPC #
- 715959717755
- Country of Origin
- United States
Details
- Item
- Industrial Running Gear and Cylinder Rack
- Number of Shelves
- 0
- Compatible Welder Type
- Most Wire Feeders
- Compatible Welder Manufacturer Part Number
- 907941003, 951000138, 951000139, 951000140, 951000142, 951000143, 951000144, 951000145, 951000146, 951000148, 951000149, 951000150, 951000151, 951000153, 951000155, 951000158, 951000159
- Compatible Welder Series
- Deltaweld(R) 350, Deltaweld(R) 500, Deltaweld(R) 600
- Product Type
- Industrial Running Gear and Cylinder Rack
- Number of Cylinders Held
- 2
- Wheel Type
- (2) Swivel Caster
Description
Industrial Running Gear and Cylinder Rack, Compatible Welder Series Deltaweld(R) 350, Deltaweld(R) 500, Deltaweld(R) 600, Number of Shelves 0, Shelf Depth Not Applicable, Shelf Width Not Applicable, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) Not Applicable, Wheel Type (2) Swivel Caster
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.