Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venture(TM)150 S Power Source

  • Mfr # 907888

  • Zoro # G416296636


product price: $2,318.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Stick, TIG
Overall Height
8.5 in
Series
Venture(TM)
Overall Width
8.4 in
Standards
CSA E60974-1, ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907888
Zoro #
G416296636
UPC #
715959719193
Country of Origin
United States

Dimensions

Overall Height
8.5 in
Overall Width
8.4 in
Overall Depth
17.5 in

Details

Item
Battery Powered Welder
Welding Processes
Stick, TIG
Series
Venture(TM)
Standards
CSA E60974-1, ETL
Polarity
DC
TIG Welding Minimum Output Current
10 A
Enhanced Process
Stick (SMAW), TIG (GTAW)
Open Circuit Voltage
80 V DC
MIG Welding Maximum Output Current
150 A
For Material Type
Stainless Steel, Steel
Model
Venture(TM) 150 S
Stick Welding Output @ Duty Cycle
20 to 150 A @ 100%
Rechargeable Battery
Rechargeable
Stick Welding Maximum Output Current
160 A
Welding Mode
CC
TIG Arc Start Feature
Lift-Arc
TIG Welding Output @ Duty Cycle
10 to 160 A @ 100%
Start Type
Hot Start(TM) Technology
Stick Welding Minimum Output Current
20 A
Weight
11.5 lb

Description

POWER SOURCE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.