Zoro Homepage

Water Coolant System

  • Mfr # ¿301856

  • Zoro # G016602011


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black, Blue
Cooling Capacity (Maximum)
7,165 BtuH
Compatible Manufacturer Part Number
907911
Frequency
50 Hz, 60 Hz
Weight Without Coolant
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
¿301856
Zoro #
G016602011
UPC #
715959718547
Country of Origin
United States

Dimensions

Overall Width
11.3 in
Overall Height
7.8 in
Overall Length
24 in

Details

Housing Color
Black, Blue
Cooling Capacity (Maximum)
7,165 BtuH
Compatible Manufacturer Part Number
907911
Frequency
50 Hz, 60 Hz
Item
Water Coolant System
Weight Without Coolant
25 lb
Includes
Jumper Cord, Power Cord
Compatible with Brand
Miller
Tank Capacity
1 gal
Phase
Single
Compatible Torch Current (Maximum)
250 A
Series
Coolmate 1S
Input Voltage
120/240V AC
Compatible Manufacturer Model Number
907911
Mounting Orientation
Horizontal
Process
TIG (GTAW), DC Stick (SMAW), MIG (GMAW), Pulsed DC TIG (GTAW-P)
Industry Application
Custom Fabrication, Hobbyist, Job shops, Light manufacturing, Maintenance/repair operations, Motorsports, Welders new to TIG
Compatible with Manufacturer Model Number
907911
Rated Cooling Capacity
3,890 BtuH

Description

Water Coolant System, Cooling Capacity (Maximum) 7,165 BtuH, Rated Cooling Capacity 3,890 BtuH, Compatible with Manufacturer Model Number 907911, Compatible Torch Current (Maximum) 250 A, Tank Capacity 1 gal, Series Coolmate 1S, Compatible with Brand Miller, Frequency 50 Hz, 60 Hz, Housing Color Black, Blue, Includes Jumper Cord, Power Cord, Industry Application Custom Fabrication, Hobbyist, Job shops, Light manufacturing, Maintenance/repair operations, Motorsports, Welders new to TIG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.