Zoro Homepage

Water Hose, Braided Rubber, 12 1/2 Ft L

  • Mfr # CS310-12W

  • Zoro # G5535162


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
W-310 Series
Compatible with Brand
Weldcraft
Application
12 1/2 Ft Long
Material
Braided Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS310-12W
Zoro #
G5535162
UPC #
608201058259
Country of Origin
United States

Dimensions

Hose Length
12 1/2 ft

Details

Item
Water Hose
Welding Processes
TIG Welding (GTAW)
For Use With
W-310 Series
Compatible with Brand
Weldcraft
Application
12 1/2 Ft Long
Material
Braided Rubber
Compatible with Series
W-310
Compatible Chemicals
Fresh Water
Hose Tube Material
Braided Rubber
Compatible with Model
CS310A

Description

Water Hose, Compatible with Series W-310, Compatible with Model CS310A, Hose Length 12 1/2 ft, Hose Tube Material Braided Rubber, Welding Processes TIG Welding (GTAW), Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.