Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hose Extension, Rubber, 6 Ft (1.8m)

  • Mfr # 40V76R6

  • Zoro # G7572424


product price: $47.59
/ea

Key Features

For Use With
18, 18P, 18SC, 20, 24, 25
Material
Rubber
Application
6 ft (1.8m)
Reference Number
40V76R6
Hose Tube Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40V76R6
Zoro #
G7572424
UPC #
608201232451
Country of Origin
United States

Dimensions

Hose Length
6 ft

Details

Item
Water Hose Extension
For Use With
18, 18P, 18SC, 20, 24, 25
Material
Rubber
Application
6 ft (1.8m)
Reference Number
40V76R6
Hose Tube Material
Rubber
Welding Processes
TIG Welding (GTAW)
Compatible Chemicals
Fresh Water
Compatible with Brand
Weldcraft

Description

Water Hose Extension, Hose Length 6 ft, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Reference Number 40V76R6, Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft, Compatible with Grainger Part Number 48A958, 48A959, 48A960, 48C012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.